- Precision threads are accomplished through the use of the adjustment screw
Model # :WBB571184
MPN #: 5148125
1-3/4"-12 HSS, Import Round Adjustable Die, 3" OD
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Adjustable Round Split Dies. 1-3/4 - 12 HSS, TMX Round Adjustable Die, National Fine Thread (NF), 3" OD.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Size | 1-3/4 in |
| Thread Size | 1-3/4-12 in |
| Thread Diameter | 1-3/4" |
| Threads per Inch | 12 |
| Outside Diameter | 3" |
| Outside Dimension | 3 |
| Diameter | 3 in |
Product Details
| Type | Round Split |
| Thread Direction | Right Hand |
| Thread Pitch | 12 TPI |
| Style | Round Split |
| Material | HSS |
| Manufacturers Part Number | 5148125 |