- Precision threads are accomplished through the use of the adjustment screw
Model # :WBB571315
MPN #: 1253502
M10x1.25 HSS, ISO Metric Import Round Adjustable Die, Fine Thread, 1-1/2" OD
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Adjustable Round Split Dies. M10 x 1.25 HSS, ISO Metric TMX Round Adjustable Die, Fine Thread, 1-1/2" OD.
PRICE
$20.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Threads per Inch | 1.25 |
| Thread Size | M10x1.25 in |
| Thread Size Metric | M10x1.25 |
| Outside Diameter | 1-1/2" |
| Size | 10 |
| Outside Dimension | 1-1/2 |
| Diameter | 1-1/2 in |
Product Details
| Style | Round Split |
| Type | Round Split |
| Material | HSS |
| Thread Direction | Right Hand |
| Manufacturers Part Number | 1253502 |