1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-14-O for 14" O.A.W. Omni Conveyors
Write a Review
|
Questions & Answers (0)
Product Description
Replace worn or broken conveyor rollers with these factory replacements. 1-3/8" x 18 gauge galvanized steel tube rollers have 1/4" diameter spring retained round axle, plain, oiled bearings and 62 Lbs. capacity per roller.
PRICE
$24.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Weight Capacity | 62 lbs |
| Weight | 1 lbs |
| Axle Diameter | 1/4 Round in |
| Roller Diameter | 1-3/8 in |
| Between Frame Width | 14 in |
| Axle Length | 15 in |
Product Details
| Assembly Required | No |
| Type | Replacement Roller |
| Tube | "1-3/8 x 18 Ga. Galvanized Roller for 14"" Between Frame" |
| Retention | Spring |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 25904-14-O |
| Brand | Omni Metalcraft |