- Guard meets OSHA standards
- Galvanized steel propeller
- 15' three conductor supply cord and plug
- Oscillating, 1/3 HP, 3 speed, 115V, 1 phase, totally enclosed air over ball bearing motor
- UL/CUL listed
- Limited warranty of 3 years
Airmaster 24" Oscillating Wall Mount Fan, 3 Speed, 5548 CFM, 115V, 1/3 HP, Single Phase
|
Questions & Answers (0)
Product Description
Features
PRICE
$559.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-15/16 in |
| Depth | 20 in |
| Height | 26-15/16 in |
| Weight | 55 lbs |
| Cord Length | 15 ft |
| Fan Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 3 |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed Air Over |
| Mounting Location | Wall |
| Wattage | 345 W |
| Material | Steel |
| Phase | 1 |
| Blade Type | Galvanized Steel |
| Manufacturers Part Number | 71565 |
| Indoor/Outdoor | Indoor |
| Brand | Airmaster Fan |
| RPM | 1110 rpm |
| Type | Industrial Fan |
| CFM | 4062/4699/5548 CFM |
| Horsepower | 1/3 HP |
| Color | Silver |
| Amperage | 3.0 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Oscillating/Non Oscillating | Oscillating |
| Features | Pull Chain Switch |
| Power Cord Type | SJT 3 conductor |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |