- Safety Yellow Color
- 6 Mounting Options
- Hinged Guard for Easy Cleaning
- Meets OSHA Safety Standards
- Non-oscillating, 1/3 HP, 2 Speed, 115V, 1 Phase, Totally Enclosed, Ball Bearing Motor
- Patented Modular Motor End Dome
- Designed for Automotive, Food Processing and General Factory Operations
- 5 Year Warranty
Airmaster Fan 24" Head Assembly For Yellow Safety Fan 12553 1/3 HP 5280 CFM
Write a Review
|
Questions & Answers (0)
Product Description
24" Head Assembly For Yellow Safety Fan - 5280 CFM
PRICE
$639.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 17 in |
| Height | 25 in |
| Weight | 58 lbs |
| Cord Length | 18 ft |
| Fan Diameter | 24 in |
| Diameter | 25 in |
Product Details
| RPM | 1120 rpm |
| CFM | 3980/5280 CFM |
| Horsepower | 1/3 HP |
| Color | Yellow |
| Number of Speeds | 2 |
| Hertz | 60 Hz |
| Fan Type | Industrial |
| Motor Type | Totally Enclosed |
| Voltage | 115 V |
| Material | Steel |
| Phase | 1 |
| Oscillating/Non Oscillating | Non-Oscillating |
| Power Cord Type | 3 Conductor |
| Manufacturers Part Number | 12553 |
| Brand | Airmaster Fan |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |