Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBRP7001

1/3 Hp Motor For Global Industrial™ 30" Pedestal Fan Model 585280

Product Description
GLOBAL REPLACEMENT MOTORS
1/3 HP Motor for 30" Pedestal Fan (Model # 585280)
Replace your global fan motor with this replacement. Global's 3-speed industrial motor powers fans for efficient cooling and air circulation in all environments. Safety clutch oscillating mechanism allows fixed head positioning and oscillating fan operation with a 90° sweep to help cover larger areas for optimum cooling. PSC-type ball bearing motors are permanently lubricated for long life. Motors for Pedestal Fans feature a control dial for 3-speed operation. Includes 18'L SJT-type power cord. 120V. UL, cUL Listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load. FOR USE WITH FANS MANUFACTURED BEFORE 2026

PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fan Diameter30 in

Product Details

Assembly RequiredNo
RPM920/1000/1100 rpm
TypeRotary Switch
CFM6780/7500/8775 CFM
Horsepower1/3 HP
ColorGray
Number of Speeds3
Amperage2 A
Fan TypeIndustrial
For Use With585280 Pre-2026
Motor TypePSC Ball Bearing
Mounting LocationPedestal
Voltage120 V
MaterialSteel
Phase1
Oscillating/Non OscillatingOscillating
Manufacturers Part NumberRP7001
Decibels72
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, cUL Listed