Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




METALpro

Model # :WBB3228466

MPN #: MP9054

METALpro 1-3/4" OD Tubing Die, 6-5/8" Bend Radius

Product Description
MP9054 - 1-3/4" tube die for METALpro MP9000 bender. The MP9000 uses one single die to complete a bend. These dies are designed specifically for the MP9000 bender.

PRICE
$535.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size (L x W x H)1-3/4" OD Tubing Die, 6-5/8" Bend Radius

Product Details

Manufacturers Part NumberMP9054
Country of OriginMade in USA
Package Quantity1
BrandMETALpro