Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Precision Brand

Model # :WBB513468

MPN #: 40300

"Metric 10" TruPunch® Punch and Die Set

Product Description
Self-centering punch and die set makes perfect, custom washers, shims, and gaskets in seconds. Ten punch sizes: 3, 4, 5, 6, 7, 8, 10, 12, 16, and 20mm. Nine I.D. pilot sizes: 3, 4, 5, 6, 7, 8, 10, 12, and 16mm. Cuts steel, brass, copper, aluminum, rubber, and plastic effortlessly up to 0.635mm thick. Cuts stainless steel and blue tempered shim up to 0.25mm thick. Precision Brand® TruPunch® punch & die set makes perfect, custom washers, shims, and gaskets in seconds by using its exclusive, patented punch, pilot, and pin system. No guess work is needed to center the I.D. and there is no need to scribe center lines. Material waste is reduced by creating a perfect shim every time. Packaged in a durable plastic case.
PRICE
$365.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2

Product Details

Package Quantity1
BrandPrecision Brand