Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB512180

MPN #: 25266

1-3/8" I.D. x 1-7/8" O.D. x 0.005" Steel Arbor Shim (Pack of 10) - Made In USA

Product Description
Made of high quality, low carbon, cold rolled, full hard, steel shim. Arbor shims have no keyways. Saves time over re-machining. Precision thicknesses for more accurate results. Packaged in airtight poly bag. Precision Brand® Arbor Shims are used for fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.

PRICE
$23.75

Min. purchase quantity is 16
16
16
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0
Thickness0.005 in
Diameter1-7/8"
Inside Diameter1-3/8 in

Product Details

Country of OriginMade in USA
MaterialLow Carbon, Full Hard Steel
Package Quantity10
Manufacturers Part Number25266
BrandPrecision Brand