- Available in case hardened steel or stainless steel
- Excellent for protecting exposed threads
1/4-20 Hex Acorn Nut - 5/8" Hex - 5/8" Height - Steel - Black Oxide - USA - AN-6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.60
9
9
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5/8 in |
| Hex Size | 5/8" |
| Size | 1/4-20 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Made In USA |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 1 |
| Description | Hex Acorn Nut |
| Manufacturers Part Number | AN-6 |
| Brand | Morton Machine Works |