- Available in case hardened steel or stainless steel
- Excellent for protecting exposed threads
3/8-16 Hex Acorn Nut - 3/4" Hex - 3/4" Height - Stainless Steel - USA - AN-1SS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.50
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3/4 in |
| Hex Size | 3/4" |
| Size | 3/8-16 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Made In USA |
| Finish | Plain |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Hex Acorn Nut |
| Manufacturers Part Number | AN-1SS |
| Brand | Morton Machine Works |