Model # :WBB413386
MPN #: 14NRB
1/4-20 Serrated Flange Hex Lock Nuts Case Hardened HR15N 78/90 Black Oxide, Pkg of 2000
Write a Review
|
Questions & Answers (0)
Product Description
1/4-20 Serrated Flange Hex Lock Nuts Case Hardened HR15N 78/90 Black Oxide. Hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4-20 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 2000 |
| Manufacturers Part Number | 14NRB |