Wedge Locking Wheel Nut - M22 x 1.5 - Carbon Steel - Zinc Flake Coated - Pkg of 20 - Nord-Lock 2638
Write a Review
|
Questions & Answers (0)
Product Description
Wedge Locking Wheel Nut - M22 x 1.5 - Carbon Steel - Zinc Flake Coated - Pkg of 20 - Nord-Lock 2638
The Nord-Lock wheel nut safely secures wheels on on-road and off-road heavy vehicles by maintaining high clamping force even under extreme operating conditions. When assembled correctly, the Nord-Lock wheel nut cannot loosen by itself. It represents a simple and cost effective way to make wheels safe and secure for more productive and efficient operations. The Nord-Lock wheel nut is designed for flat-faced steel rims.
The Nord-Lock wheel nut is based on the same principle as the Nord-Lock washers. Each nut incorporates a pair of captivated washers with cam faces on one side, with a cam angle 'alpha' greater than the thread pitch 'beta'. On the opposite side there are radial teeth. When the wheel nut is tightened, the teeth of the Nord-Lock washers grip and lock the mating surfaces, allowing movement only across the cam faces. Any rotation of the wheel nut is blocked by the wedge effect of the cams.
The Nord-Lock wheel nut safely secures wheels on on-road and off-road heavy vehicles by maintaining high clamping force even under extreme operating conditions. When assembled correctly, the Nord-Lock wheel nut cannot loosen by itself. It represents a simple and cost effective way to make wheels safe and secure for more productive and efficient operations. The Nord-Lock wheel nut is designed for flat-faced steel rims.
The Nord-Lock wheel nut is based on the same principle as the Nord-Lock washers. Each nut incorporates a pair of captivated washers with cam faces on one side, with a cam angle 'alpha' greater than the thread pitch 'beta'. On the opposite side there are radial teeth. When the wheel nut is tightened, the teeth of the Nord-Lock washers grip and lock the mating surfaces, allowing movement only across the cam faces. Any rotation of the wheel nut is blocked by the wedge effect of the cams.
PRICE
$385.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 27mm |
| Size | M22 x 1.5 |
| Diameter | 46mm |
| Unit of Measurement | Metric |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 20 |
| Description | Wedge Locking Wheel Nut |
| Color | Gray |
| Manufacturers Part Number | 2638 |
| Brand | Nord-Lock |