Model # :WBB428934
MPN #: 284888
1/2 PLastic Toggle Polypropylene, Pkg of 100 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
1/2 Plastic Toggle Polypropylene, Pkg of 100, Case contains 10 bags of 100 toggles each.
Made with a polypropylene finish for long lasting durability. Anchor's wings open on backside of wall providing strong holding support. Wings allow turning by hand without tools. Size is 1/2. Package quantity is 100. Color finish is Polypropylene.
.
Made with a polypropylene finish for long lasting durability. Anchor's wings open on backside of wall providing strong holding support. Wings allow turning by hand without tools. Size is 1/2. Package quantity is 100. Color finish is Polypropylene.
.
PRICE
$200.00 Sold in packages of 10 / $20.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Plain |
| Material | Polypropylene |
| Package Quantity | 100 |
| Description | Plastic Toggle Anchor |
| Manufacturers Part Number | 284888 |
| Anchor Type | Plastic Toggle Anchor |