1/4-20 x 1/2" Wing Screw - 1-1/4" Head Width - Malleable Iron - Plain - USA - Pkg of 25
Write a Review
|
Questions & Answers (0)
Product Description
Wing screws provide quick installation by allowing the user to manually tighten the screw with their hand. Made with malleable iron for long lasting durability.
PRICE
$119.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Head Width | 1-1/4 in |
| Size | 1/4-20 |
| Head Height | 13/16 in |
| Shoulder Diameter | 9/16 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Made in USA |
| Finish | Plain |
| Material | Malleable Iron |
| Package Quantity | 25 |
| Manufacturers Part Number | 1-CDG-02-M7 |
| Brand | Peerless |