- Plastic knob (black)
- Bushing from brass and screw made from steel with a zinc-plated finish
- Stainless steel available upon request
Plastic Head Thumb Screw - M6 x 1.0 - 30mm Thread - 25mm Head Dia. - 16.5mm Head H - Pkg of 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.00
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Length | 30mm in |
| Size | M6 x 1.0 |
| Head Height | 16.5mm in |
| Unit of Measurement | Metric |
| Head Diameter | 25mm in |
Product Details
| Country of Origin | Import |
| Screw Material | Steel |
| Material | Plastic |
| Package Quantity | 5 |
| Manufacturers Part Number | TS-630 |
| Knurling | Straight |
| Brand | Morton Machine Works |