Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2170177

MPN #: TFP18DMA330

330 Piece Machine Screw Assortment - #6 to 1/4" - Slotted Round Head - Steel - Zinc Plated

Product Description
330 Piece Machine Screw Assortment - #6 to 1/4" - Slotted Round Head - Zinc Plated

Contents:
  • 6/32 x 3/8" Machine Screw - Slotted Round Head - Zinc Plated (25)
  • 6/32 x 1/2" Machine Screw - Slotted Round Head - Zinc Plated (25)
  • 6/32 x 5/8" Machine Screw - Slotted Round Head - Zinc Plated (25)
  • 8/32 x 3/8" Machine Screw - Slotted Round Head - Zinc Plated (25)
  • 8/32 x 1/2" Machine Screw - Slotted Round Head - Zinc Plated (25)
  • 8/32 x 3/4" Machine Screw - Slotted Round Head - Zinc Plated (25)
  • 10/24 x 1/2" Machine Screw - Slotted Round Head - Zinc Plated (20)
  • 10/24 x 3/4" Machine Screw - Slotted Round Head - Zinc Plated (20)
  • 10/24 x 1" Machine Screw - Slotted Round Head - Zinc Plated (20)
  • 12/24 x 1/2" Machine Screw - Slotted Round Head - Zinc Plated (10)
  • 12/24 x 3/4" Machine Screw - Slotted Round Head - Zinc Plated (10)
  • 12/24 x 1" Machine Screw - Slotted Round Head - Zinc Plated (10)
  • 1/4-20 x 1/2" Machine Screw - Slotted Round Head - Zinc Plated (10)
  • 1/4-20 x 3/4" Machine Screw - Slotted Round Head - Zinc Plated (10)
  • 1/4-20 x 1" Machine Screw - Slotted Round Head - Zinc Plated (10)
  • 10/32 x 1/2" Machine Screw - Slotted Round Head - Zinc Plated (20)
  • 10/32 x 3/4" Machine Screw - Slotted Round Head - Zinc Plated (20)
  • 10/32 x 1" Machine Screw - Slotted Round Head - Zinc Plated (20)


PRICE
$105.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
105.95
Buy 10 units - 24 units
99.95Save $6.00 (6%)
Buy 25+ units
96.95Save $9.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

HeadRound
Tray Dimensions11 x 6-3/4 x 1-3/4 in
Unit of MeasurementInch (Imperial)

Product Details

TypeScrews Only
DriveSlotted
Number of Pieces330
Container MaterialPolypropylene
StylePlastic Snap Close Tray
Country of OriginMade in USA
FinishZinc
MaterialSteel
DescriptionMachine Screw Assortment for #6 to 1/4"
Number of Items18
Manufacturers Part NumberTFP18DMA330
GradeLow Carbon
BrandTitan Fasteners