1/4-20X2 Hex Tap Bolt Grade 5 Fully Threaded Zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Model # :WBB424556
MPN #: 1432BHT5
1/4-20X2 Hex Tap Bolt Grade 5 Fully Threaded Zinc, Pkg of 750
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | 1/4-20 |
| Head | Hex |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 750 |
| Manufacturers Part Number | 1432BHT5 |