Model # :WBB411979
MPN #: 1406MPUBZ
1/4-20X3/8 Phillips Flat Undercut Machine Screw Fully Threaded Black Zinc, Pkg of 6000
Write a Review
|
Questions & Answers (0)
Product Description
1/4-20X3/8 Phillips Flat Undercut Machine Screw Fully Threaded Black Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat undercut heads are used when a flat head is desired on shorter length screws.
PRICE
$809.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 in |
| Size | 1/4-20 |
| Head | Flat Undercut |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 6000 |
| Description | Machine Screw |
| Manufacturers Part Number | 1406MPUBZ |
| Full or Partial Thread | Full |