Model # :WBB403535
MPN #: 1212KPUMS
12-24X3/4 Phillips Flt Underct Full Thread Self Drill Scr Machine Sc Thread Zinc and Bake0 5000 pcs
Write a Review
|
Questions & Answers (0)
Product Description
12-24X3/4 Phillips Flt Underct Full Thread Self Drill Scr Machine Sc Thread Zinc Bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Flat undercut heads are used when a flat head is desired on shorter length screws.
PRICE
$645.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Size | #12 |
| Head | Flat Undercut |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 5000 |
| Manufacturers Part Number | 1212KPUMS |