Model # :WBB425684
MPN #: 1410TS
1/4-20 x 5/8" Thumb Screw w/ Shoulder - FT - Zinc - Pkg of 600
Write a Review
|
Questions & Answers (0)
Product Description
1/4-20X5/8 Thumb Screw With Shoulder Full Thread Zinc. Thumb area enables turning by hand.
PRICE
$315.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 in |
| Thread | Full in |
| Size | 1/4-20 |
| Head | Thumb |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 600 |
| Description | Thumb Screw with Shoulder |
| Manufacturers Part Number | 1410TS |