Dowel Screws, 1/2 x 8, 100 Pack
Dowel Screws are designed to fasten two soft objects (such as wood) together. Features a zinc finish for increased protection.
Model # :WBB427885
MPN #: 50128SD
1/2x8 Dowel Screw Zinc, Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$375.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Size | 1/2 |
Product Details
| Manufacturers Part Number | 50128SD |
| Country of Origin | Import |
| Finish | Zinc |
| Package Quantity | 100 |