Peerless™ 8057235 1/4" - 5/16" Mid-Link - Not for use for overhead lifting - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
1/4" - 5/16" mid-link, Working Load Limit 4700 lbs
Note: Not for use for overhead lifting.
Note: Not for use for overhead lifting.
PRICE
$81.00 Sold in packages of 10 / $8.10 ea
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4700 lbs |
| Weight | 0.3 lbs |
| Inner Width | 1/2 mm |
| Material Diameter - Chain Size | 1/4-5/16 |
Product Details
| Body Material | Low Carbon Steel |
| Color | Yellow |
| Country of Origin | China |
| Material | Low Carbon Steel |
| Construction Type | Connectors & Links |
| Description | Mid Links |
| Package Quantity | 10 |
| Manufacturers Part Number | 8057235 |
| Grade | Grade 43 |
| Brand | Peerless |