x

Take 15% off your entire order!

Offer applied at checkout

1/4" Beta Heavy Series Tube Cushion Aluminum

1/4" Beta Heavy Series Tube Cushion Aluminum

Item #: WBB365312

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.90

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4" Beta Heavy Series Tube Cushion Aluminum

Heavy Series Aluminum Cushion for Group 3 up to 500 Degrees

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER RPC-1-2
  • LENGTH INCHES 2-7/8
  • DEPTH INCHES 2-3/16
  • HEIGHT INCHES 1-1/4"
  • TYPE Tube
  • COLOR Aluminum
  • CONSTRUCTION Aluminum
  • FITTING TYPE Beta Heavy Series Tube Cushion
  • PACKAGE QUANTITY 1
  • SIZE 1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" Beta Heavy Series Tube Cushion Aluminum

1/4" Beta Heavy Series Tube Cushion Aluminum

Item #: WBB365312

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant