Vega 1/4 Bit Holder w/ Mag Screwcap Stainless Steel x 6"
Write a Review
|
Questions & Answers (0)
Product Description
Made from S2 modified shock resistant steel for professional performance and durability. High strength industrial magnet. Screw cap has o-ring that aligns and keeps bit securely in place. Standard 1/4" shank fits most power tools and chuck adapters. Extended length allows access to hard to reach areas and provides better visual alignment with the screw.
PRICE
$11.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Size | 1/4 in |
Product Details
| Type | Bit Holder |
| Drive | 1/4" |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Bit Holder w/Mag Screwcap |
| Shank Type | Hex |
| Manufacturers Part Number | 1150MH1CC |
| Tip Type | Female Hex |
| Brand | Vega |