Vega 1/4 x 3/8 Quick Release Square Drive Bit Holder x 1-3/4", Black Oxide Finish, S2 Modified Steel
Write a Review
|
Questions & Answers (0)
Product Description
Made from S2 modified shock resistant steel for professional performance and durability. Quick release function locks bits in place and provides easy change outs.
PRICE
$12.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Size | 1/4 in |
Product Details
| Type | Bit Holder |
| Drive | 1/4" |
| Finish | Black Oxide |
| Material | S2 Modified Steel |
| Package Quantity | 1 |
| Description | Quick Release Magnetic Bit Holder |
| Shank Type | Square |
| Manufacturers Part Number | 2HQ416SK |
| Tip Type | Female Hex |
| Brand | Vega |