Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB238321GY

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1/4 Cu. Yd., 6000 Lbs, Gray

Product Description
✓ Resilient weight capacity of 6000 lbs
✓ Gusseted welded corners
✓ Strong, easy-to-operate latching mechanism prevents accidental dumping

Engineered for safety and economy. Hoppers are perfectly balanced to roll forward when loaded, dump completely and automatically return to upright, locked position ready for reloading. Continuous welding helps to prevent dripping of wet materials (leak-proof hoppers are available upon request). Formed smooth edge around top and pouring lip for safety and strength. Extended sides prevent side-wise scattering of material. A safety chain is included that gets wrapped around the mast of the forklift to prevent the hopper from coming off the forks.

Factory Installed Upgrades available at the time you order:

  • Legs for pallet truck access
  • Chain Latch for dumping at extreme heights
  • Lifting Lugs for overhead crane use
  • 3-Way Entry Base allows forklift access


  • Custom Colors are available with a provided Sherwin-Williams paint code.
    NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
    PRICE
    $779.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 3 units
    779.00
    Buy 4+ units
    739.00Save $40.00 (5%)
    Ships in 30 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length44-3/4 in
    Width33-3/4 in
    Height22-1/4 in
    Weight Capacity6000 lbs
    Weight300 lbs
    Base Thickness3/16 in
    Fork Opening3 x 22-1/2 in
    Wall Gauge7 ga

    Product Details

    Assembly RequiredNo
    TypeSelf Dumping Hopper
    ColorGray
    Dump Angle Degrees40
    Capacity1/4 yd³
    MaterialSteel
    Manufacturers Part Number238321GY
    BrandGlobal Industrial