- 1/4" electronic tank drain with large/easy to see and use adjustment knobs
- Manual override
- Interval time of 1-60 minutes
- Discharge time of 1-30 seconds
- Discharge rate of 4 GPM
- 115V Single Phase with 6 ft. power cord included
- Y strainer included
- 200 PSI Max
- "The Original", Made in the USA electronic tank drain
Arrow 5702S, Electronic Tank Drain, 1/4" NPT, 200 PSI, 1-Phase 115V, 4 GPM Discharge
|
Questions & Answers (0)
Product Description
Features & Benefits
PRICE
$235.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-15/16 in |
| Depth | 4-3/16 in |
| Height | 3-1/4 in |
| Weight | 1 lbs |
| Air Connections NPT | 1/4 in |
Product Details
| Type | Electronic |
| CFM | 16 CFM |
| Color | White |
| Temperature Range | 32-120 °F |
| Material | Plastic Body |
| Description | Economatic Electric Drain |
| Manufacturers Part Number | 5702S |
| Max Pressure | 150 psi |
| Brand | Arrow Pneumatics |