Mi-T-M® Air Compressor Air Filter Element For 19-0217, 2-1/2" Dia. x 3/8" Male
Write a Review
|
Questions & Answers (0)
Product Description
Protect your investment and keep your equipment running at peak performance with the genuine Mi-T-M® Air Filter Element, part #19-0218. This crucial component serves as the first line of defense, effectively capturing harmful dust, dirt, and debris before they can enter your engine. Engineered specifically for Mi-T-M® equipment, this OEM filter ensures a perfect fit and optimal airflow, leading to improved fuel efficiency and reliable power output. Regular replacement with a genuine Mi-T-M® filter prevents premature engine wear, reduces the risk of costly repairs, and significantly extends the service life of your machine.
PRICE
$11.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
Product Details
| Manufacturers Part Number | 19-0218 |
| Type | Air Filter Element |
| Description | Air Compressor Air Filter Element For 19-0217 |
| Color | Black |
| Brand | Mi-T-M |