Gauge Accessories
Brand
Material
Length
Type
Height
Color
Price
Related Products
2-1/2" Diameter Vacuum Gauge. Dial Improved accuracy to ASME B40.1 Grade A. One piece design for toughness during installation. Glycerine filled for added durability during in application. Stainless steel case and bezel with copper alloy internals. Features 0/200 PSI Stainless Case Brass Internals 1/4" NPT Lower Mount Glycerine Filled Pressure Gauge Polycarbonate Lens Ambient Temp 30° F to 160° F
Capsule type pressure gauge for accurate measurement of low pressures. Suitable for air, water, oil, gas or any other media not corrosive to copper alloy. 2.5" Dial. 0/30 IN H2O. 1/4" NPT. Chrome Plated Steel Case, Brass Internals. Dry Non-Fillable. Lower Mount.
Type 111.12 gauges feature a black plastic case, snap-in plastic window, and a center back mount (CBM) rear connection. With an industry recognized ASME 3/2/3% of span accuracy, these gauges are the industry standard in the commercial gauge line. Available in a variety of sizes, mounting styles and optional configurations, Type 111.12 gauges are suitable for many tough applications including regulators, medical, pneumatic controllers, compressors, valve positioners, and pumps.
Features: Ideal for testing vacuum lines and components Accurately tests low-pressure fuel systems Quickly diagnose internal engine problems such as bad rings, valves and leaking head gaskets Kit comes complete with adapter for most applications Pin point hard to find problems such as cracked lines, PCV fuel pump fuel filters and more Large 3-1/2" gauge features a chrome bezel and rugged protective outer boot Dual purpose gauge reads vacuum and pressure Dual scale gauge reads 0-30 in. Hg vac and 0-70 cm Hg, also reads 0-15 psi and 0-100 kPa
1.5" Diameter Pressure Gauge, Utility gauge for commercial and industrial markets. Black steel case, chrome bezel, copper alloy internals. Features 0/30 PSI 1/8" Male NPT Connection Black Steel Case with Chrome Bezel Right Side Mount Dry Non-Fillable Brass Socket & Movement Phosphor Bronze Tube Plastic Lens 3-2-3% Accuracy