PIC Gauges 2.5" Low Pressure Gauge, 1/4" NPT, 0/30" H2O, Dry Non-Fillable, Lower Mount, LP1-254-30
Write a Review
|
Questions & Answers (0)
Product Description
Capsule type pressure gauge for accurate measurement of low pressures. Suitable for air, water, oil, gas or any other media not corrosive to copper alloy. 2.5" Dial. 0/30 IN H2O. 1/4" NPT. Chrome Plated Steel Case, Brass Internals. Dry Non-Fillable. Lower Mount.
PRICE
$39.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.5 in |
| Width | 2.24 in |
| Height | 2.8 in |
| Weight | 0.5 lbs |
| Air Inlet | 1/4 in |
| Connection Size | 1/4" NPT |
| Gauge Size | 1-1/2 in |
| Range | 0-30 PSI |
Product Details
| Interchange | DG25P-030-4L |
| Type | Pressure Gauge |
| Connection Location | Bottom Mount |
| Color | Silver |
| Air Inlet Thread Type | NPT |
| Max PSI | 1.08 psi |
| Style | Low Pressure Gauge |
| Material | Chrome Plated Steel Case, Brass Internals |
| Description | Low Pressure Gauge |
| Package Quantity | 1 |
| Manufacturers Part Number | LP1-254-30 |
| Case Material | Steel |
| Brand | Pic Gauges |
Compliance & Certifications
| Certifications | Available Upon Request Conformance, Calibration( Extra Charge) and Origin |