Features
- 0/30 PSI
- 1/8" Male NPT Connection
- Black Steel Case with Chrome Bezel
- Left Side Mount
- Dry Non-Fillable
- Brass Socket & Movement
- Phosphor Bronze Tube
- Plastic Lens
- 3-2-3% Accuracy
Weights & Dimensions
| Length | 2-3/8 in |
| Width | 1-3/4 in |
| Height | 1 in |
| Weight | 0.2 lbs |
| Air Inlet | 1/8 in |
| Gauge Size | 1-1/2 in |
| Connection Size | 1/8" NPT |
| Range | 0-30 PSI |
Product Details
| Connection Location | Left Mount |
| Air Inlet Thread Type | MNPT |
| Accuracy | 3-2-3% Of Span, ASME B40.1 Grade B °F |
| Max PSI | 30 psi |
| Material | Steel Case, Brass Internals |
| Manufacturers Part Number | 101D-158C-LEFT |
| Brand | Pic Gauges |
| Type | Pressure Gauge |
| Window Material | Polycarbonate |
| Fillable | No |
| PSI Range | 0-30 PSI psi |
| Temperature Range | -50 to 160 °F |
| Style | Utility, Dry Filled |
| Package Quantity | 1 |
| Description | 1-1/2" Dial Dry Nonfillable Pressure Gauge, Left Side |
| Case Material | Black Steel |
Warranty
| Warranty | Limited Warranty |
Compliance & Certifications
| Certifications | Meets or Exceeds ASME B40.100 Standard |