Plug used with usi coupler. Scratch and corrosion resistant. High precision tolerances. NPT female thread = 1/4" FNPT.
Prevost 1/4" Plug Body with Automotive Truflate Profile & 1/4" FNPT Connection Used w/USI Coupling
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.00
80
80
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.13 in |
| Width | 2.95 in |
| Height | 0.78 in |
| Weight | 0.1 lbs |
| Nominal Flow Diameter | 1/4 in |
| Thread | 1/4 FNPT in |
Product Details
| Interchange | Truflate/Automotive |
| CFM | 34 CFM |
| Connection Configuration | 1/4 FNPT |
| Made in the USA | No |
| Material | Treated Steel |
| Description | Plug With Automotive Truflate Profile Used With USI Coupling |
| Package Quantity | 10 |
| Max Operating PSI | 174 psi |
| Manufacturers Part Number | URP 066201 |
| Brand | Prevost |