Arrow Tri-Star Regulator R352g, Aluminum, 1/4" Npt, 250 Psi
Write a Review
|
Questions & Answers (0)
Product Description
1/4" standard regulator with gauge, 50 SCFM, 250 PSI max, 5-125 PSI range
PRICE
$81.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-21/32 in |
| Depth | 2-21/32 in |
| Height | 5-3/8 in |
| Weight | 1 lbs |
| NPT outlet | 1/4 in |
Product Details
| Type | Standard |
| CFM | 50 CFM |
| Color | Black |
| Temperature Range | 40 to 120 °F |
| Flow | 50 SCFM |
| Material | Aluminum |
| Description | Tri-Star Regulator |
| Manufacturers Part Number | R352G |
| PSI | 250 psi |
| Brand | Arrow Pneumatics |