- Constructed from strong 350#/ECT-51 double wall kraft corrugated
- Holds 1 - 5 gallon container
- UN Number: 4G/Y37.6/S
- Use these containers to ship your own pails
- Cartons are printed with mandatory warning information
- This side up arrows are printed on 2 sides of the carton
- Cartons ship and store flat to save space In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. CONSULT APPROPRIATE REGULATIONS.
- Constructed from strong ECT-51 doublewall kraft corrugated.
- Holds 1 - 5 gallon container.
- UN Number: 4G/Y37.6/S.
- Use these containers to ship your own pails.
- Cartons are printed with mandatory warning information.
- This side up arrows are printed on 2 sides of the carton.
- Cartons ship and store flat to save space.
- In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. CONSULT APPROPRIATE REGULATIONS.
Global Industrial
Model # :WBB39897
Global Industrial Haz Mat Boxes 5 Gal. Metal Pail, 12-1/8"L x 12-1/8"W x 13-9/16"H - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$150.00 Sold in packages of 10 / $15.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/8 in |
| Width | 12-1/8 in |
| Height | 13-9/16 in |
| Weight | 2 lbs |
Product Details
| Type | Paint Can Boxes |
| Color | Kraft |
| For Use With | Metal Pail |
| Strength | 350# / ECT-51 |
| UN Number | 4G/Y37.6/S |
| Recyclable | Yes |
| Can Size | 5 Gal. |
| Material | Corrugate |
| Wall Type | Double |
| Package Quantity | 10 |
| Manufacturers Part Number | B39897 |
| Number of Cans Held | 1 |
| Brand | Global Industrial |