Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metalloid

Model # :WBB2152659

MPN #: METCHEM 6470-5Gal

METCHEM 6470 Synthetic Fluid - 5 Gallon Pail

Product Description
METCHEM 6470 is a medium-duty synthetic coolant chemically engineered to machine and grind non-ferrous and ferrous alloys. METCHEM 6470 is excellent for carbon steels, alloy steels, and cast iron. METCHEM 6470 provides excellent corrosion protection to parts and machine tools. METCHEM 6470 is suitable for CNC machining and central systems.

Features & Benefits:
  • Hard water stable
  • Exceptional lubrication
  • Excellent corrosion protection
  • Outstanding wetting properties
  • Excellent tool life and part finish
  • Low foaming
  • Exceedingly clean running
  • Exceptional sump life
  • Non-staining on soft metals
  • Reduced coolant "drag-out"
  • Reduced disposal costs
  • Biodegradable
Applications:
    CNC Machining
  • Drilling
  • Grinding
  • Machining- General
  • Milling- Profiling
  • Reaming
  • Roll Forming
  • Sawing
  • Tapping
  • Turning


PRICE
$135.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 Gallons

Product Details

Country of OriginMade in USA
Package TypePail
DescriptionSynthetic Fluid
Manufacturers Part NumberMETCHEM 6470-5Gal
FormulaMetchem 6470
BrandMetalloid