Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Metalloid

Model # :WBB2152636

MPN #: SYNSOL 7000-5Gal

SYNSOL 7000 Semi-Synthetic Fluid - 5 Gallon Pail

Product Description
SYNSOL 7000 is the latest formulation in the SYNSOL line of coolants. SYNSOL 7000 is a high performance heavy-duty bio-stable semi-synthetic metal working fluid for machining and grinding of ferrous and non-ferrous metals. SYNSOL 7000 is formulated with botanical based lubricity additives and when mixed with water the unique botanical chemistry of SYNSOL 7000 forms a stable emulsion, resisting the growth of bacteria. This product combines the best features of both oil-type and synthetic chemistry to provide a top performing semi-synthetic machining and grinding coolant. SYNSOL 7000 is formulated to provide exceptional tool life and long term, trouble free performance. This unique formulation is a versatile bio-stable metalworking fluid with superior rust protection and unsurpassed rancidity control. SYNSOL 7000 can be used in individual sumps and central systems.

Features & Benefits:
  • Remains stable in sump for longer periods of time
  • Excellent rancidity control
  • Forms stable emulsion in hard water
  • Excellent corrosion protection
  • Excellent lubricity and cooling properties
  • Superior tramp oil rejection
  • Low foaming
Applications:
  • Broaching
  • CNC Machining
  • Drilling
  • Grinding
  • Machining- General
  • Milling- Profiling
  • Reaming
  • Sawing
  • Sawing-Flood
  • Stamping
  • Swiss Machining
  • Tapping
  • Turning


PRICE
$175.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 Gallons

Product Details

FormulaSynsol 7000
Country of OriginMade in USA
Package TypePail
DescriptionSemi-Synthetic Fluid
BrandMetalloid