Lorell® 1.5" Slip-on Floor Savers - Gray - 8/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Floor savers slip over your chair or table glide and protect hard floor surfaces from damage including scratches and rust stains. They help keep rooms quiet by reducing noise when moving chairs and tables. They also reduce furniture damage by alleviating stress on joints. Slip-On Floor Savers require no adhesive and are easy to install. They are made of a vinyl sleeve with a reinforced rounded felt bottom. Simply slide the floor saver over the existing glide on 1" to 1-3/4" round legs. Floor savers are recommended for vinyl, linoleum, wood, tile and marble.
PRICE
$20.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 1-1/2 in |
| Height | 2 in |
Product Details
| Type | Floor Protectors |
| Color | Gray |
| Accessory Type | Floor Savers |
| Material | Fabric/Plastic |
| Seat Color Family | Gray |
| Package Quantity | 8 |
| Description | Slip-on Floor Savers |
| Manufacturers Part Number | 49318 |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |