Behlen Country 1-5/8" Plastic Cap For Gates & Panels
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 2 in |
| Height | 2 in |
| Weight | 0 lbs |
Product Details
| Style | Plastic Cap |
| Type | Accessories |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Plastic Cap |
| Color | Black |
| Manufacturers Part Number | 1448107 |
| Brand | Behlen Country |
Related Products
The heaviest-built kennel in its class, the Ruff Guard Pro Kennel delivers professional-grade strength and security. From elite training and boarding facilities to family backyards, this premium kennel provides unmatched protection for your canine companions. Features: Built to Last: Extra-heavy gauge, 1-5/8" diameter steel tubing and 6-gauge wire mesh deliver superior strength that stands strong against both weather and active animals 360° Welds: Full 360° hand-welded construction delivers exceptional durability and long-lasting performance Hot-Dipped Galvanized Finish: This ...
The heaviest-built kennel in its class, the Ruff Guard Pro Kennel delivers professional-grade strength and security. From elite training and boarding facilities to family backyards, this premium kennel provides unmatched protection for your canine companions. Features: Built to Last: Extra-heavy gauge, 1-5/8" diameter steel tubing and 6-gauge wire mesh deliver superior strength that stands strong against both weather and active animals 360° Welds: Full 360° hand-welded construction delivers exceptional durability and long-lasting performance Hot-Dipped Galvanized Finish: This ...
✓16-gauge steel beams ✓5610 lb. shelf capacity (per pair) ✓ Compatible with teardrop-style uprights GLOBAL TEAR DROP PALLET RACK Beams High strength one-piece tube-seamed steel beams. Powder coat baked polyester finish. 1-5/8"H step beam design accommodates cross bars and decking. Beams provide secure connections to upright frames using 3 button studs on the connector plate ends. 3-button studs provide positive locking, along with the self-engaging spring-loaded Safety Piston. Full "C" type weld construction ensures maximum durability under all conditions. To ...
Professional-grade strength meets superior security in the Ruff Guard Kennel. From elite training facilities to family backyards, this versatile kennel delivers unmatched protection for dogs, chickens, and other small animals. Features: Built to Last: Heavy gauge, 1-5/8" diameter steel tubing and 6-gauge wire mesh deliver superior strength that stands strong against both weather and rambunctious pets 360° Welds: Full 360° hand-welded construction delivers exceptional durability and long-lasting performance Powder-Coat Finish: Behlen Country's signature hard-as-nails powder coat ...
LUCKY DOG™ UPTOWN DOG™ WELDED WIRE COMPLETE KENNELS WITH COVERS 4' x 4' x 6' Kennel Lucky Dog™ Uptown Dog™ kennels are perfect for placement on decks and patios. Kennels are made using commercial grade steel framing with 10 gauge welded wire mesh and a square tubular design. 2-step galvanized and black powder coat finish helps eliminate sharp edges and added superior rust resistance. Kennels have a safety square corner design and 1"raised legs for easy cleaning to help prevent bacteria build-up. Lockable, dog-safe latch included on the gate. Recognized by the ...