Behlen Country SunBlock Top For 10' x 10' Kennel, 120"L x 120"W x 3/8"H
Write a Review
|
Questions & Answers (0)
Product Description
The Sunblock Top is made of woven 100% UV-treated polypropylene with reinforced brass gromets. It helps to reduce the temperature inside the kennel by up to 15° F. The Sunblock Top is not meant for use with ice or snow loads and is not waterproof.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Height | 3/8 in |
| Weight | 5 lbs |
Product Details
| Style | Sunblock Top |
| Type | Accessories |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Sunblock Top For Kennel |
| Color | Gray |
| Manufacturers Part Number | 900901 |
| Brand | Behlen Country |