- Tubes have frosted marking spot and engraved graduations
- Attached flat top cap is easy to open and close with one hand
- Black tubes protect light sensitive compounds and eliminate the need to wrap tubes with aluminum foil
- Temperature range of -80°C to 120°C
Model # :WBB2782411
MPN #: 229437
CELLTREAT® 1.5mL Micro Centrifuge Tube, Black, Sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/16 in |
| Width | 7/16 in |
| Height | 1-11/16 in |
| Size | 40x11mm |
Product Details
| Type | Tubes |
| Capacity | 1.5mL ml |
| Closure Type | Snap |
| Material | Polypropylene |
| Sterile | Yes |
| Max RCF | 20000 |
| Cap Color Family | Black |