Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eldon James

Model # :WBB755321

MPN #: FLXC.5-1.5

FLXC .5-1.5,  Flexelene ™ Tubing FLXC 135C

Product Description
FLXC .5-1.5, Flexelene ™ Tubing FLXC 135C

Features
  • RoHS Compliant
  • Flexelene ™ Peristaltic Pump Tubing Flexelene ™ 135C, 121C and Flexelene ™
  • 66E are designed for use in peristaltic pump applications.
  • Products are manufactured from a thermoplastic elastomer material that is very durable.
  • Initial testing results with 135C tubing confirm that the peristaltic life cycle exceeds 500 hours.
  • Biomedical - Pharmaceutical - Bioprocess Tubing
  • Ultra-low extractables / leachables
  • ISO 10993-5 - non-cytotoxic ISO 10993-4 - non-hemolytic
  • No DEHP additives
  • Gamma resistance to 45 kGy
  • Low gas and oxygen permeability
  • Withstands multiple autoclave cycles
  • Temperature Range: - 50 °C to +135 °C ( -58 °F to + 275 °F).
  • Shore A 68 hardness
  • No halogens or phthalates
  • Autoclave, gamma and EtO sterilization
  • Low protein binding
  • Non-pyrogenic material
  • Brittle temp. -88 °F
  • Permeability 2260 - Barrier O2 (CC/MIL/100 | N2 /ATM/Day)
  • Thermally weldable
  • Animal Derivative Free


PRICE
$51.95

Min. purchase quantity is 5
5
5
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Inside Diameter1/32 in
Inside Dimensions0.031
Outside Dimension0.093
Diameter3/32

Product Details

Standard Roll50
ColorClear
Temperature Range- 50 Cto +135 C( -58 to + 275 ) °F
Nominal ID1/32
Outside Dimension Nominal3/32
MaterialFlexelene ™ 135C
DescriptionFlexelene™ Tubing
Manufacturers Part NumberFLXC.5-1.5
Wall1/32
BrandEldon James

Compliance & Certifications

RoHS CompliantY