Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eldon James

Model # :WBB755407

MPN #: FLX84E1-2

FLX84E 1-2,  Flexelene ™ Tubing FLXE84E

Product Description
FLX84E 1-2, Flexelene ™ Tubing FLXE84E

Features
  • RoHS Compliant
  • USP Class VI
  • Biomedical - Bioprocess
  • Animal Derivative Free
  • Neonatal Applications Ultra-low extractables / leachables
  • Meets ISO 10993-4 ISO 10993-5
  • Sterilization: E-beam, EtO, gamma to 45 kGy or autoclave (121 °C)
  • Thermoplastic Elastomer no PVC or phthalates Latex & halogen free
  • Low protein binding Temp.
  • Range: - 50 °C to +121 °C ( -58 °F to + 250 °F)
  • Shore A 75 hardness


PRICE
$55.95

Min. purchase quantity is 4
4
4
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Inside Diameter1/16 in
Inside Dimensions0.062
Outside Dimension0.125
Diameter1/8

Product Details

Standard Roll50
ColorClear
Temperature Range- 50 Cto +121 C( -58 to + 250 ) °F
Nominal ID1/16
Outside Dimension Nominal1/8
MaterialFlexelene ™ 84E
DescriptionFlexelene™ Tubing
Manufacturers Part NumberFLX84E1-2
Wall1/32
BrandEldon James

Compliance & Certifications

RoHS CompliantY