LabExact 934-AH® 1.5um High Heat Binderless Glass Microfiber Filter 11.0cm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
LabExact 934-AH® glass microfiber filters are produced from 100% borosilicate glass microfiber without the use of binders or strengthening agents. Fine porosity, fast flow rate with a 1.5 um size particle retention. This material is the standard for suspended solids content and related measurements (Standard Methods 2540D and EPA Method 160.2). Also widely used in cell harvesting applications and RIA scintillation counting. Binderless borosilicate glass microfiber enables use up to 550°C.
Depth filtration traps particulate within the random matrix of fibers within the thickness of the media. High flow rates are useful in applications such as single and multi process removal of sediment and coarse particulate. They are an ideal medium to entrap sediment for further analysis and counting due to the inert matrix. Depth filtration media are commonly used for prefiltration prior to surface filtration with substrates such as membranes. Sold in package quantity of 100.
Depth filtration traps particulate within the random matrix of fibers within the thickness of the media. High flow rates are useful in applications such as single and multi process removal of sediment and coarse particulate. They are an ideal medium to entrap sediment for further analysis and counting due to the inert matrix. Depth filtration media are commonly used for prefiltration prior to surface filtration with substrates such as membranes. Sold in package quantity of 100.
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 11 cm |
Product Details
| Type | Glass Microfiber Filters |
| Material | High Heat Binderless Borosilicate Glass Microfiber |
| Package Quantity | 100 |
| Description | Grade 934-AH |
| Color | White |
| Manufacturers Part Number | LEAH1100 |
| Grade | 934-AH |
| Retention | 1.5 |
| Brand | LabExact |