LabExact® Grade D 2.7um Binderless Glass Microfiber Filter Media, 4.7cm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
Grade D - Coarse porosity, fast flow rate, with a 2.7µm size particle retention. Well suited for higher volume and repetitive laboratory filtering. Also ideally used as a general pre-filter to extend primary filter life. Binderless borosilicate glassmicrofiber.
PRICE
$34.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 2.7um |
| Diameter | 4.7 CM |
Product Details
| Type | Glass Microfiber Filter |
| Material | Glass Microfiber |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade D |
| Color | White |
| Manufacturers Part Number | LE-D4700 |
| Grade | D |
| Retention | 2.7 |
| Brand | LabExact |