LabExact® Grade C 1.2um Binderless Glass Microfiber Filter Media, 11cm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
Grade C - Fine porosity, fast flow rate, with a 1.2µm size particle retention. Primarily used for air monitoring and sampling, RIA procedures and harvesting lymphocytes. Binderless borosilicate glass microfiber.
PRICE
$145.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 1.2um |
| Diameter | 11 CM |
Product Details
| Type | Glass Microfiber Filter |
| Material | Glass Microfiber |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade C |
| Color | White |
| Manufacturers Part Number | LE-C1100 |
| Grade | C |
| Retention | 1.2 |
| Brand | LabExact |