Keysco 1/8" Double End Drill Bit - Package Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Keysco 1/8" Double End Drill Bit - Package Qty 12 - 77395
Made for drill presses and other handheld cutting applications. The Keysco 1/8" Double End Drill Bit feature sharp edges for cutting on both ends of the drill, reducing the need to be constantly re-sharpened. While in operation this titanium coated piece provides superior cutting duration performance than standard single-end drill bits with sharp edges on one side. Simply switch to the other side when the edge of one begins to wear down. High speed steel 135° split point. 12 bits per tube.
Made for drill presses and other handheld cutting applications. The Keysco 1/8" Double End Drill Bit feature sharp edges for cutting on both ends of the drill, reducing the need to be constantly re-sharpened. While in operation this titanium coated piece provides superior cutting duration performance than standard single-end drill bits with sharp edges on one side. Simply switch to the other side when the edge of one begins to wear down. High speed steel 135° split point. 12 bits per tube.
PRICE
$19.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | 1/8 |
Product Details
| Type | Double End Drill |
| Material | HSS |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 77395 |
| Brand | Keysco |