- Manufactured from industrial high speed steel, surface treated for high performance and long life.
- M2 grade steel for drilling common steel (flat bar, angle iron, tubing), wood, and plastic.
- No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
- Manufactured to Aerospace NAS 907-B specifications.
- Made in the U.S.A.
- Set includes: 1/16" to 3/8" by 64ths drill bits.
Century Drill 24021 - Black Oxide Drill Bit 21 Piece Set - 135° - 1/16" to 1/2" by 32nds
Write a Review
|
Questions & Answers (0)
Product Description
Century's Pro-Grade Black Oxide, USA made Black Oxide Drill Bits are manufactured from industrial high speed steel surface treated for high performance and long life. M2 grade steel for drilling common steel flat bar angle iron tubing wood and plastic. No center punch needed Century 135° quick-cut points are self centering and penetrate faster with less pressure will not walk or wander at the starting surface. Manufactured to Aerospace NAS 907-B specifications. 21 piece multi-purpose set.
PRICE
$55.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Set Size Range | 1/16" - 1/2" |
| Increments | 32nds 4G |
Product Details
| Number of Pieces | 21 |
| Country of Origin | Made in USA |
| Finish | Duotone |
| Material | HSS |
| Manufacturers Part Number | 24021 |
| Drill Style | Jobbers |
| Brand | Century Drill & Tool |