- Manufactured from industrial high speed steel, surface treated for high performance and long life.
- M2 grade steel for drilling common steel (flat bar, angle iron, tubing), wood, and plastic.
- No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
Century Drill 24432 - Black Oxide Drill Bit - 135° - 1/2 x 6"
Write a Review
|
Questions & Answers (0)
Product Description
Century's Black Oxide Drill bits are manufactured from industrial high speed steel surface treated for high performance and long life. M2 grade steel for drilling common steel flat bar angle iron tubing wood and plastic. No center punch needed Century 135° quick cut points are self centering and penetrate faster with less pressure. Will not walk or wander at the starting surface. 3/8" reduced shank.
PRICE
$11.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flute Length | 6 in |
| Fractional Diameter | 1/2" |
Product Details
| Country of Origin | Import |
| Finish | Black Oxide |
| Drill Point Angle | 135 Degrees |
| Material | HSS |
| Manufacturers Part Number | 24432 |
| Flute Type | Quick Cut |
| Brand | Century Drill & Tool |