- Same physical and chemical resistance properties as Natural Polypropylene, but is less expensive.
- Fittings contain recycled runner material produced during virgin material, Natural Polypropylene production runs.
- Fittings are manufactured to the same tolerances and quality standards as our Natural Polypropylene fittings.
- Not a USP Class VI material and is not lot traceable.
- Temperature Range -9°F to 150°F.
- Pressure 150 psi at 70°F.
Eldon James 1/8" Equal Barbed Y-Connector, White Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.38
140
140
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Hose Barb Size | 1/8" |
| Size 2 | 2 |
Product Details
| Type | Equal Y-Fittings |
| Material | PP |
| Description | Equal Barbed Y- Connector |
| Color | White |
| Manufacturers Part Number | Y0-2WP |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |